DAYTON 30G271 Selector Switch 2 Position Keyed 22mm

Item: AC4NNX
Model: 30G271
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$21.83
10% off
$19.65 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 7.37
Length (cm) 3.05
Width (cm) 4.32
HS Code 8536509025
Country Of Origin IN
Weight (kg) 0.1125

Certifications

certificatecertificatecertificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site