-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Stop Push Button |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Maintained |
| Basic Material | Metal |
| Bezel | Chrome |
| Bezel Finish | Chrome |
| Bezel Material | Chrome Die Cast Aluminum |
| Color | Red |
| Contact Form | 1NO/1NC |
| Contact Rating | 10A @ 600V AC |
| Diameter | 40 mm |
| Display Qty | 1 |
| Head Material | Nitrile Rubber |
| Head/lens Color | Red |
| Legend | No Legend |
| Maintained Action Release | Push/Pull |
| Material | Metal |
|---|---|
| Mushroom Head Diameter | 40 mm |
| Nema Contact Rating Designation | A600/Q600 |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Number Of Operators | 1 |
| Operator Illumination | Non Illuminated |
| Operator Material | Metal |
| Panel Mounting Hole Diameter | 22 mm |
| Product Type | Emergency Stop Push Buttons |
| Push Button Style | Mushroom Head |
| Series | DAYTON Series |
| Terminal Connection | Pressure Plate |
| Terminal Connection Type | Pressure Plate |
| Type Of Operator | 40 mm Dia. Mushroom |
| standard | CE, CSA, IEC, UL LISTED |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.32 |
| HS Code | 8536509035 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.135 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)