-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp Module and Contact Block |
|---|---|
| Color | Yellow |
| For Use With | Chrome Operators |
| Lamp Module Voltage | 120V AC |
| Lamp Type | LED |
|---|---|
| Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Terminal Type | Screw |
| standard | CE, CSA, IEC, UL LISTED |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 4.06 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.09 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)