-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Button Operator |
|---|---|
| Action Type | Turn To Release |
| Basic Material | Metal |
| Bezel Finish | Chrome Plated |
| Bezel Material | Die Cast Aluminum |
| Color | Red |
| Diameter | 30 mm |
|---|---|
| Head Material | Aluminum |
| Legend | No Legend |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Number Of Operators | 1 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.06 |
| HS Code | 8538906000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)