-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Desk Mover |
|---|---|
| Caster Dia. | 2 1/2" |
| Caster Material | Rubber |
| Caster Type | Swivel |
| Frame Material | Steel |
| Load Capacity | 600 lbs. |
| Lowered Height | 5" |
| Material | Iron, Steel |
| Overall Depth | 22 1/2" |
| Overall Height | 42 1/2" |
|---|---|
| Overall Hxwxd | 42.5" x 40" x 22.5" |
| Overall Width | 40" |
| Platform Depth | 16" |
| Platform Surface | Plastic Coated |
| Platform Type | Open |
| Platform Width | 40" |
| Raised Height | 9 3/4" |
| Height (cm) | 107.95 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)