-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pedestal Pump |
|---|---|
| Bearing Type | Ball |
| Best Efficiency Flow | 72 GPM |
| Best Efficiency Flow Range @ Head | 55 to 99 GPM @ 55 to 25 ft. |
| Best Efficiency Flow Rate | 72 GPM |
| Best Efficiency Head | 44 ft. |
| Best Efficiency Range Gpm @ Head | 55-99 GPM @ 55-25 ft. |
| Compatible Discharge Pipe Size | 1 1/4" |
| Compatible Intake Pipe Size | 1 1/2" |
| Compatible With Media Type | Non Abrasive Liquids, Non Flammable Liquids |
| Connection Type | NPT |
| Discharge Type | NPT |
| Drain Plug | Easily Accessible |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Feet Of Head (minimum) | 10 ft. |
| Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 10 Ft Of Head (maximum) | 115 GPM |
| Flow Rate @ 10 Ft. | 115 GPM |
| Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 15 Ft Of Head (maximum) | 110 GPM |
| Flow Rate @ 20 Ft Of Head (maximum) | 104 GPM |
| Flow Rate @ 20 Ft. | 104 GPM |
| Flow Rate @ 30 Ft Of Head (maximum) | 94 GPM |
| Flow Rate @ 30 Ft. | 94 GPM |
| Flow Rate @ 40 Ft Of Head (maximum) | 81 GPM |
| Flow Rate @ 40 Ft. | 81 GPM |
| Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 50 Ft Of Head (maximum) | 64 GPM |
| Flow Rate @ 50 Ft. | 64 GPM |
| Flow Rate @ 60 Ft Of Head (maximum) | 40 GPM |
| Flow Rate @ 60 Ft. | 40 GPM |
| Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 80 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
| Flow Rate Of Water @ 15 Ft. | 110 GPM |
| Flow Rate Of Water @ 50 Ft. | 64 GPM |
| For Media Type | Non-Abrasive Liquids, Non-Flammable Liquids |
| For Use With Potable Systems | No |
| Gpm Of Water @ 10 Ft. | 115 GPM |
| Gpm Of Water @ 20 Ft. | 104 GPM |
| Gpm Of Water @ 40 Ft. | 81 GPM |
| Gpm Of Water @ 60 Ft. | 40 GPM |
| Height | 6 3/4" |
| Housing Material | Stainless Steel |
| Hp | 1 1/2 hp |
| Impeller Material | Stainless Steel |
| Impeller Type | Semi Open |
| Includes | Manual, Mounting Base, No Motor Or Drive Couplers |
| Inlet Pressure | 200 psi |
|---|---|
| Inlet Size | 1 1/2" |
| Intake And Discharge Size | 1 1/2", 1 1/4" |
| Length | 6 3/4" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 200 psi |
| Max. Feet Of Head | 67 ft. |
| Max. Flow Rate | 115 GPM |
| Max. Flow Rate @ 15 Ft. | 110 GPM |
| Max. Head | 67 ft. |
| Max. Liquid Temp. | 200°F |
| Max. Pressure | 200 psi |
| Max. Specific Gravity | 1 |
| Max. Suction Lift | Not Applicable |
| Max. System Pressure | 29 psi |
| Maximum Flow Rate @ 40 Feet Of Head | 81 GPM |
| Media Temperature (maximum) | 200°F |
| Media Temperature (minimum) | 40°F |
| Media Type | Non Abrasive Liquids, Non Flammable Liquids |
| Min. Flow Rate | 40 GPM |
| Min. Fluid Temp. | 40°F |
| Npshr | 200 psi |
| Outlet | 1 1/4" |
| Outlet Size | 1 1/4" |
| Outlet Type | NPT |
| Overall Height | 6 3/4" |
| Overall Length | 6 3/4" |
| Overall Width | 7 1/4" |
| Phase | 3 |
| Port Rotation | Four Position |
| Priming | Manual |
| Pump Housing Material | Stainless Steel |
| Pumping Application | Aggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Transfer Of Liquids, Utility, Water Circulation |
| Screw Material | Stainless Steel |
| Seal Application | Long Life When Not Run Dry Or Pumping Abrasives |
| Seal Material | Viton |
| Seal Type | Mechanical |
| Self Priming | Manual |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 5/8" |
| Shaft Outside Diameter | 5/8" |
| Sized For Horsepower | 1 1/2 hp |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 |
| Type | Centrifugal |
| Volute Material | Stainless Steel |
| Wetted Material | Carbon Ceramic, Stainless Steel, Viton |
| Wetted Materials | Carbon, Ceramic, Stainless Steel, Viton |
| Width | 7 1/4" |
| Height (cm) | 17.14 |
|---|---|
| Length (cm) | 17.14 |
| Width (cm) | 18.42 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 7.272 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)