-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Application | Speed Reducer |
| Bearing Type | Tapered Roller |
| Bore Dia. | 5/8" |
| Dimension U | 1 1/4" |
| Duty | Standard |
| Finish | Epoxy Paint |
| Frame | 56C |
| Gear Material | Steel |
| Gear Ratio | 251 |
| Gear Type | Worm |
| Housing Material | Cast Iron |
| Housing Material Finish | Powder Coated Epoxy Paint |
| Input Connection Type | C-Face |
| Input Rpm | 1750 RPM |
| Input Shaft Diameter | 5/8" |
| Lubrication | Klubersynth UH1 6-460 |
| Max. Input Hp | 3/4 hp |
| Maximum Input Horsepower | 0.75 hp |
| Maximum Input Speed | 1750 RPM |
| Maximum Output Speed | 69 RPM |
| Maximum Output Torque | 492 lbs.-in. |
|---|---|
| Motor Frame Designation | 56C |
| Nominal Output Rpm | 69 RPM |
| Number Of Stages | 1 |
| Output Shaft Dia. | 1" |
| Output Shaft Type | Round |
| Output Torque @ 1/40 Hp | 3600 lbs.-in. |
| Overhung Load | 679 lbs. |
| Overhung Load Capacity | 679 lbs.-ft. |
| Pinion Material | Hardened Steel |
| Reducer Model No. | 84305 |
| Rotation | CW/CCW |
| Seal Type | Double Lip |
| Shaft Orientation | Right Angle |
| Single/double Output | Double Output |
| Solid/hollow Output Shaft | Solid |
| Speed Reducer Type | C Face |
| Standards | Agma |
| Worm Center Distance | 2.62" |
| Worm Gear Material | Bronze |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 27.43 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)