-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Propeller |
|---|---|
| Blade Material | Aluminum |
| Blade Width | 3/4" |
| Bore Dia. | 3/16" |
| Cfm @ 0.000-in. Sp | 300 CFM |
| Dimension A | 3/4" |
| Max. Speed | 3000 RPM |
| Motor Hp | 7/1000 hp |
| Number Of Blades | 10 |
| Number Of Set Screw | 1 |
|---|---|
| Number Of Set Screws | 1 |
| Pitch | 30° |
| Propeller Dia. | 4 1/2" |
| Remarks | View Catalog Page For Better Selection Criteria |
| Required Motor Hp | 1/150 hp |
| Rotation | CW Facing Discharge |
| Type | Replacement |
Dayton 2PYN5 propeller is ideal for efficient ventilation by circulating air to dissipate heat and distributing conditioned air in HVAC systems, exhaust fans and cooling units. They are used in industrial and commercial settings.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 11.43 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)