-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Round Sling |
|---|---|
| Basket Hitch Capacity | 5200 lbs. |
| Body Dia. | 5/8" |
| Body Diameter | 1 1/8" |
| Choker Hitch Capacity | 2100 lbs. |
| Coating Type | Uncoated |
| Color | Purple |
| Color Code | Purple |
| Core Material | Polyester |
| Diameter | 5/8" |
| End Type | Flat Eye |
| Eye Length | 10" |
| Hitch Type | Basket, Choker, Vertical |
| Includes | Permanent Identification Tag |
| Length | 6" |
| Material | Polyester |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -50°F |
|---|---|
| Primary Feature | Abrasion Resistant |
| Reinforcement Properties | Wear Resistant Cover |
| Resistance Properties | Corrosion Resistant, Oil Resistant,UVResistant |
| Sleeve Material | Polyester |
| Sling Core Material | Polyester |
| Sling Length | 6 ft. |
| Sling Sleeve Material | Polyester |
| Sling Type | Type 3 |
| Tag Features | None |
| Tag Type | Standard Tag |
| Temp. Range | -50°F to +200°F |
| Vertical Hitch Capacity | 2600 lbs. |
| Width Under Load | 1 7/8" |
| Capacity Indicators | None |
| standard | ASME B30.9 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 7.37 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.594 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)