-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Round Sling |
|---|---|
| Basket Hitch Capacity | 10600 lbs. |
| Body Dia. | 7/8" |
| Choker Hitch Capacity | 4200 lbs. |
| Color | Green |
| Color Code | Green |
| Diameter | 7/8" |
| End Type | Endless |
| Eye Length | Not Applicable |
| Hitch Type | Basket, Choker, Vertical |
| Includes | Permanent Identification Tag |
|---|---|
| Length | 3 ft. |
| Material | Polyester |
| Sling Core Material | Polyester |
| Sling Sleeve Material | Polyester |
| Sling Type | Endless |
| Temp. Range | -50°F to +200°F |
| Vertical Hitch Capacity | 5300 lbs. |
| Width Under Load | 1 1/2" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 10.16 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.495 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)