-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal AC/DC Motor |
|---|---|
| Average Brush Life | 300 hrs. |
| Bearing Type | Sleeve |
| Body Dia. | 3 3/8" |
| Conduit Box Position | F1 |
| Finish | Unfinished |
| Frame | Non Standard |
| Frequency | 60 Hz |
| Full Load Amps | 2.9A |
| Hp | 1/5 hp |
| Insulation Class | Class F |
| Length | 5 1/2" |
| Length Less Shaft | 4 1/2" |
| Motor Application | Universal AC/DC Motor |
| Motor Bearings | Sleeve |
| Motor Design | Universal AC/DC |
| Motor Enclosure Design | Open |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Face |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Rotation | Counter Clockwise Shaft End |
| Motor Sub Application | Belt Drive Fan/Blower |
| Motor Type | Standard |
| Mounting Type | Face |
| Nameplate Rpm | 10000 RPM |
| No. Of Speeds | 1 |
| O.c Mounting | 2 7/16" |
| Overall Length | 5 1/2" |
| Phase | 1 |
| Service Factor | 1 |
| Shaft Dia. | 5/16" |
| Shaft Length | 1" |
| Standards | Ul Recognized |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Motor Thermal Protection | None |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 10.16 |
| HS Code | 8501202000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)