-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Freeze Protection Heater |
|---|---|
| Air Flow Rate | 150/130 CFM |
| Air Temp. Rise | 46°F, 60°F |
| Amperage | 10.7/9.4A |
| Btuh | 8530 btuH, 6650 btuH |
| Control Type | Mechanical Selector Dial |
| Depth | 14" |
| Electric Heater Item | Electric Utility Heater |
| Electric Heater Phase | 1 |
| Freeze Protection | Yes |
| Frequency | 50/60 Hz |
| Heater Housing Finish | Powder Coated |
| Heating Capacity | 6398 btuH, 8530 btuH |
| Heating Method | Fan Forced |
| Height | 12 1/2" |
| Housing Color | Beige |
|---|---|
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Includes | Mounting Bracket, Thermostat With 40 Degrees F To 90 Degrees F |
| Overall Depth | 14" |
| Overall Dimensions | 12.5" x 14" x 14" |
| Overall Height | 12 1/2" |
| Overall Width | 14" |
| Phase | 1 |
| Temp. Rise | 60°F, 46°F |
| Voltage | 208/240V AC |
| Wattage Output | 2.5/1.9 kW |
| Width | 14" |
| Standards | CETLUS, CITY OF CHICAGO CODES FOR PLENUM USE |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 8516290030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.0625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)