-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Whole House Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Ball Bearing |
| Blade Dia. | 42" |
| Blade Finish | Powder Coated |
| Blade Material | Steel |
| Cfm Low | 8400 CFM |
| Control Type | Switch |
| Depth | 46" |
| Drive Package Included | No |
| Drive Type | Belt Drive |
| Duct Dia. | Not Applicable |
| Duct Height | Not Applicable |
| Duct Shape | Not Applicable |
| Duct Width | Not Applicable |
| Electrical Connection | Hardwired |
| Fan Speed | 410/270 RPM |
| Fan Style | Whole House |
| For Cut-out Height | 46" |
| For Cut-out Width | 46" |
| For High-static Pressure Applications | No |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frame Thickness | 1" |
| Full Load Amps | 8.2A |
| Grille Material | Not Applicable |
| Height | 15" |
| High-efficiency Motor | No |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Hp | 1/2 hp |
| Includes Dehumidistat | No |
| Includes Grill | No |
| Includes Motor | Yes |
|---|---|
| Low Noise | No |
| Max. Airflow | 12600 CFM |
| Maximum Coverage Area | 3200 sq. ft. |
| Maximum Noise Level | 15 sones |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 1/2 hp |
| Motor Speed | 410 RPM |
| Motor Type | Split Phase |
| Mounting Location | Ceiling |
| Mounting Orientation | Horizontal |
| Nameplate Voltage | 115V AC |
| Noise Level @ 0.000 In Sp @ 5 Ft | 15 sones |
| Noise Level @ 0.100 In Sp @ 5 Ft | 15 sones |
| Number Of Blades | 4 |
| Number Of Fans | 1 |
| Number Of Shutters | 0 |
| Number Of Speeds | 2 |
| Overall Depth | 15" |
| Overall Height | 46" |
| Overall Width | 46" |
| Phase | 1 |
| Power Cord Length | Hardwired |
| Profile Height Family | High |
| Quiet Design | No |
| Requires | Ceiling Shutter |
| Rough Opening Type | Square |
| Speed Controllable | Yes |
| Type | Belt Drive |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Wattage | 661 W |
| Width | 46" |
| Height (cm) | 116.84 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 116.84 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 44.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)