-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft and Bearing Kit |
|---|---|
| Accessory Type | Replacement |
| For Use With | 2C887 |
| Includes | Bearings And Shaft |
|---|---|
| Type | Replacement |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 23.5 |
| HS Code | 8414901040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)