-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flush Indicator Light |
|---|---|
| Amps Drawn | 4.16 mA |
| Average Life | 25000 hrs. |
| Body Material | Nylon |
| Color | Green |
| Electrical Connection | 0.11 Male Quick Disconnect |
| Head Color | Green |
| Head Style | Flush |
| Includes Lens | Lens Included |
| Ip Rating | IP40 |
| Lamp Bulb Type | LED |
|---|---|
| Lamp Type | LED |
| Material | Brass, Nylon, Polycarbonate |
| Mounting Dia. | 8 mm |
| Panel Mounting Hole Diameter | 5/16" |
| Panel Thickness | 0.024" to 0.055" |
| Shape | Round |
| Size | 8 mm |
| Voltage Rating - Maximum | 120V AC/DC |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 10.57 |
| Width (cm) | 8.84 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)