-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Sling |
|---|---|
| Color | Yellow |
| Construction | Steel |
| Drum Capacity | 30 gal., 55 gal., 85 gal. |
| Drum Orientation | Vertical |
| Finish | Powder Coated |
| For Drum Material | Metal |
| For Maximum Drum Diameter | 23" |
| For Maximum Drum Height | 1 1/4" |
| For Minimum Drum Diameter | 18" |
| Load Capacity | 2000 lbs. |
|---|---|
| Material | Steel |
| Number Of Drums | 1 |
| Number Of Grip Points | 2 |
| Overall Height | 1 1/4" |
| Overall Width | 3 1/2" |
| Product Type | Lifting Sling |
| Rotation Angle | 0° |
| Type | Vertical |
| Weight Capacity | 2000 lbs. |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 13.72 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)