-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pendant Push Button Station |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Momentary |
| Action Type | Momentary |
| Contact Form | 2NO |
| Contact Rating | 600V AC/DC |
| Dc Contact Rating | 5A @ 600V |
| Depth | 2.98" |
| Enclosure Color | Yellow |
| Enclosure Material | Plastic |
| Height | 4.62" |
| Housing Color | Yellow |
| Housing Material | ABS, Polycarbonate |
| Hub Size | 1/2" |
| Includes Mechanical Interlock | Mechanical Interlock Included |
| Legend | No Legend |
|---|---|
| Nema Contact Rating Designation | A600/P600 |
| Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nema Rating | NEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Number Of Operators | 2 |
| Number Of Speeds | 2 |
| Operator Configuration | 2 Push Buttons |
| Operator Configuration Type | (2) Push Buttons |
| Overall Depth | 2.98" |
| Overall Height | 4.62" |
| Overall Width | 2.19" |
| Product Type | Pendant Control Station |
| Standards | Ce, Csa, Ul Listed |
| Type Of Operator | Push Button |
| Width | 2.19" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.67 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)