-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Pedestal |
|---|---|
| Adjustable Height | 41 1/2" to 59" |
| Application | Accessories |
| Base Dia. | 27" |
| Color | Gray |
| Fan Accessory Color | Gray |
| Fan Accessory Finish | Polyester Powder Coated |
| Fan Accessory Material | Steel |
| Fan Accessory Type | Pedestal Base |
|---|---|
| Finish | Powder Coat |
| For Use With | Dayton Yoke Mounted Air Circulator Heads Up Through 30 In |
| Height | 59" |
| Includes | Assembly Hardware |
| Material | Steel |
| Product Type | Pedestal Base |
| Standards | MEETS UL STD. 507 TILT TEST WHEN USED WITH DAYTON AIR CIRCULATORS HEADS UP TO 30 IN |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 87.63 |
| Width (cm) | 86.36 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 21.4425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)