-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt |
|---|---|
| Belt Type | AX |
| Construction | Cogged, Raw Edge |
| Industry Number | AX32 |
| Material | Rubber, Polyester |
| Number Of Ribs | 1 |
|---|---|
| Outside Length | 34" |
| Thickness | 0.312" |
| Top Width | 1/2" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 10.16 |
| HS Code | 4010323000 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)