-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Burner Box Fan |
|---|---|
| Compatible Grainger Part No. | 5VD67, 5VD68, 5VD69, 5VD70, 5VD71, 5VD72, 5VD73, 5VD74, 5VD75, 5VD76, 5VD77, 5VD78, 5VD79, 5VD80 |
| Fits Brand | Dayton |
| Product Type | Optional Blower |
|---|---|
| For Use With | 5VD67 to 5VD80, AKA-7D837 to 7D851 (All Models) |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 26.42 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)