-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Board |
|---|---|
| Compatible Grainger Part No. | 5VD61, 5VD62, 5VD63, 5VD64, 5VD65, 5VD66 |
| Compatible Manufacturer Model No. | 5VD61, 5VD62, 5VD63, 5VD64, 5VD65, 5VD66 |
| Compatible Mfr. Model No. | 5VD61, 5VD62, 5VD63, 5VD64, 5VD65, 5VD66 |
|---|---|
| Fits Brand | Dayton |
| Product Type | Circuit Board |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 5.59 |
| HS Code | 8534000085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)