-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Synchronous Drive Gearbelt |
|---|---|
| Application | All General Industry |
| Belt Coating | Nylon |
| Belt Material | Neoprene |
| Belt Series | HT Series |
| Belt Trade Size | Htd |
| Color | Black |
| Gearbelt Type | HT |
| Industry Number | 600-8M-20 |
| Length Type | Closed Loop |
| Material | Neoprene |
| Maximum Operating Temperature | 194°F |
| Minimum Operating Temperature | -22°F |
| Number Of Teeth | 75 |
|---|---|
| Pitch | 8 mm |
| Pitch Length | 600 mm |
| Reinforcing Cord Material | Fiber Glass |
| Resistance Properties | Heat Resistant, Oil Resistant |
| Standards | Arpm |
| Teeth Location - Timing Belts | Single Sided |
| Tensile Strength | 6951 N/mm |
| Tooth Location | One Side |
| Tooth Shape | Curvilinear |
| Top Width | 20 mm |
| Width | 20 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 4010393000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)