-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Reducer Mounting Base |
|---|---|
| Base Dia. | 9.62" |
| Base Width | 6.66" |
| Bolt Hole Dia. (in.) | 0.53" |
|---|---|
| Mounting Type | Horizontal |
| Worm Center Distance | 2.62" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 8.38 |
| HS Code | 8483905000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)