-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | H VAC Service Kit |
|---|---|
| Application | HVAC, Motors |
| For Use With | A/C Units, PSC Motors |
| Includes | (100) Nuts, (100) Split Lock Washers, (20) Bleed Resistors, (20) Brown Wire Nuts, (20) Wire Jumpers, (20) Yellow, (5) Capacitor Boots, (5) Oval Capacitor Trap Brackets, (50) Machine Screws, (50) Sheet Metal Screws, (60) Vinyl Insulated Quick Disconnects |
|---|---|
| No. Of Pieces | 471 |
| Number Of Pieces | 471 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 20.07 |
| HS Code | 7318156080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)