-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Platform Truck |
|---|---|
| Assembled/unassembled | Unassembled |
| Caster Dia. | 8" |
| Caster Type | Pneumatic |
| Caster Wheel Dia. | 8" |
| Caster Wheel Material | Pneumatic |
| Caster Wheel Type | Pneumatic |
| Caster Wheel Width | 3" |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel |
| Caster/wheel Mounting Location | Standard |
| Color | Red |
| Deck Finish/coating | Powder Coated |
| Deck Gauge | 12 ga. |
| Deck Height | 12" |
| Deck Length | 60" |
| Deck Material | Steel |
| Deck Surface | Smooth |
|---|---|
| Deck Type | Steel |
| Deck Width | 30" |
| Foldable | No |
| Frame Finish/coating | Powder Coated |
| Frame Material | Steel |
| Handle Height | 41 1/8" |
| Handle Pocket Location | Single End |
| Handle Type | Removable Raised |
| Load Capacity | 1200 lbs. |
| Number Of Caster Wheels | 4 |
| Number Of Casters | 4 |
| Number Of Platforms | 1 |
| Overall Height | 42" |
| Overall Length | 63" |
| Overall Width | 30" |
| Side Panel Type | No Side Panels |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 160.02 |
| Width (cm) | 81.28 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 62.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)