-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transformer Cooling Fan |
|---|---|
| Air Flow Rate | 7000 CFM |
| Amps | 1.4-1.5/0.8A |
| Bearing Type | Ball |
| Blade Dia. | 24" |
| Blade Material | Cast Aluminum |
| Depth | 13 5/16" |
| Dimension A | 27" |
| Dimension B Max. | 23 3/8" |
| Dimension B Min. | 19 7/8" |
| Dimension C Max. | 21 1/2" |
| Dimension C Min. | 21 1/2" |
| Environmental Applications | Equipment Cooling |
| Fan Cord Length | 15 ft. |
| Fan Item | Transformer Cooling Fan |
| Fan Mounting Type | Guard Mount |
| Fan Phase | 3 |
| Frame | 48Y Yoke Mount |
| Guard Material | Steel |
| Guards | Steel |
| Height | 27" |
| Hp | 1/3 hp |
|---|---|
| Hz | 60 Hz |
| Includes | 15 ft. Weatherproof Power Cord |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 13.312" |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Rpm | 1725 RPM |
| Motor Type | Three Phase |
| Mount | Guard Mount |
| Mount Type | Guard Mount |
| Mounting Eye O.c. | 19 7/8" |
| Number Of Blades | 4 |
| Phase | 3 |
| Power Cord Length | 15 ft. |
| Rpm | 1725 RPM |
| Voltage | 208-230/460V AC |
| Width | 27" |
| Standards | FANS INCLUDE WEATHERPROOF 15-FT UL RECOGNIZED POWER CORD, |
| Height (cm) | 42.42 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 74.93 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 23.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)