-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Pallet Lifter |
|---|---|
| Base Inside Width | 8" |
| Base Material | Steel |
| Base Outside Width | 20 1/2" |
| Battery Voltage | DC |
| Caster Wheel Dia. | 6" |
| Caster Wheel Material | Polyurethane |
| Color | Red |
| For Pallet Type | Open |
| For Surface Type | Concrete |
| Fork Height Raised | 32 3/4" |
| Fork Length | 44" |
| Fork Style | Narrow |
| Fork Type | Fixed |
| Fork Width | 6 1/2" |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Handle Type | Dual Tiller, Raised |
| Includes | Lift Table, Pallet High Rise Truck, Captured Scissors Roller And Foot Pump |
|---|---|
| Lift Control | Foot Pump |
| Lift Mechanism | Hydraulic |
| Load Capacity | 2200 lbs. |
| Load Center | 24" |
| Load Wheel Diameter | 3" |
| Load Wheel/tread Material | Polyurethane |
| Maximum Lifting Height | 31 1/2" |
| Minimum Lifting Height | 3 1/2" |
| Non-marking Axle-mounted Wheels | Yes |
| Overall Height | 50" |
| Overall Length | 64 1/2" |
| Overall Width | 22" |
| Steer Wheel Diameter | 6" |
| Steer Wheel/tread Material | Polyurethane |
| Strokes To Maximum Lift Height | 78 |
| Width Across Forks | 20 1/2" |
| Width Between Forks | 8" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 160.02 |
| HS Code | 8427900040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 153 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)