-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Sleeve |
| Blade Dia. | 16" |
| Blade Material | Aluminum |
| Cfm @ 0.000-in. Sp | 1201 CFM |
| Cfm @ 0.125-in. Sp | 934 CFM |
| Cfm @ 0.250-in. Sp | 594 CFM |
| Dimension A | 20" |
| Dimension B | 5" |
| Dimension C | 2 1/8" |
| Dimension D | 16 3/8" |
| Drive Package Included | No |
| Drive Type | Direct Drive |
| Duct Dia. | 16 1/2" |
| Duct Shape | Round |
| Electrical Connection | Hardwired |
| Exhaust Airflow @ 0.250 In Sp | 704 CFM |
| Exhaust Airflow @ 0.375 In Sp | 490 CFM |
| Exhaust/supply Fan Item | Exhaust Fan |
| Fan Style | Panel |
| Flange Width | 1" |
| For Cutout Dia. | 16 1/2" |
| For Use With | General Ventilation Applications |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Full Load Amps | 0.8A |
| Guard Finish | Zinc Plated |
| Guard Material | Steel |
| Guard Type | Intake |
| Height | 20" |
| Housing Material | Steel |
| Hp | 1/20 hp |
| Includes Dehumidistat | No |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Inside Dia. | 16 3/8" |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 7 3/4" |
| Max. Exhaust Airflow @ 0.125 In Sp | 1045 CFM |
| Max. Noise Level @ 0.000 In Sp @ 5 Ft | 10.2 sones |
|---|---|
| Maximum Exhaust Airflow @ 0.000 In Sp | 1334 CFM |
| Maximum Exhaust Airflow @ 0.250 In Sp | 704 CFM |
| Maximum Exhaust Airflow @ 0.375 In Sp | 490 CFM |
| Maximum Noise Level | 10.2 sones |
| Method Of Construction | Stamped |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/20 hp |
| Motor Insulation | Class B |
| Motor Rpm | 1550 RPM |
| Motor Speed | 1650 RPM |
| Mounting Location | Wall |
| Mounting Position | Vertical |
| Nameplate Voltage | 115V AC |
| No. Of Blades | 3 |
| Noise Level @ 0.000 In Sp @ 5 Ft | 10.2 sones |
| Noise Level @ 0.125 In Sp @ 5 Ft | 14 sones |
| Number Of Blades | 3 |
| Number Of Speeds | 1 |
| Outside Dia. | 20" |
| Overall Depth | 7 3/4" |
| Overall Dia. | 20" |
| Overall Height | 20" |
| Overall Width | 20" |
| Phase | 1 |
| Propeller Dia. | 16" |
| Propeller Material | Aluminum |
| Sones @ 0.000-in. Sp @ 5 Ft. | 12 sones |
| Sones @ 0.125-in. Sp @ 5 Ft. | 13.6 sones |
| Speed Controllable | Yes |
| Type | Medium Duty Direct Drive |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Venturi Clearance Dia. | 16 7/16" |
| Venturi Depth | 3" |
| Venturi Dia. | 16 1/2" |
| Wattage | 37 W , 80 W , 82 W |
| Width | 20" |
| Wire Guard Finish | Zinc Plated |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 50.8 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.824 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)