-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Less Coil |
|---|---|
| Air Flow Rate | 14.4-97.2 SCFM |
| Application | Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment |
| Body Material | Brass |
| Coefficient Of Volume | 2.2 |
| Compatible With Brand | Dayton |
| Flow Range | 1.7-16.8 GPM |
| For Media | Air, Light Oil, Steam, Water |
| Gasket Material | Buna N |
| Inlet Connection Type | NPT |
| Max. Fluid Temp. | 180°F |
| Max. Operating Pressure Differential Air/inert Gas | 200 psi |
| Max. Operating Pressure Differential Light Oil | 200 psi |
| Max. Operating Pressure Differential Water | 200 psi |
| Max. Operating Temperature | 180°F |
| Min. Operating Pressure Differential | 2 psi |
|---|---|
| Mounting Orientation | Horizontal, Vertical |
| Operating Environment | Indoor, Outdoor |
| Operation Type | Pilot Operated |
| Orifice Diameter | 1/4" |
| Outlet Connection Type | NPT |
| Overall Height | 3 5/16" |
| Overall Length | 2 3/8" |
| Safe Working Water Pressure | 350 psi |
| Seal Material | NBR |
| Valve Body Style | Straight |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Ways | 2-Way |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 6.6 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)