-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Less Coil |
|---|---|
| Air Flow Rate | 0-12.5 SCFM |
| Body Material | Stainless Steel |
| Coefficient Of Volume | 0.17 |
| Compatible With Brand | Dayton |
| Flow Range | 0.22-1.9 GPM |
| For Media | Air, Light Oil, Steam, Water |
| Gasket Material | Buna N |
| Max. Fluid Temp. | 180°F |
| Max. Operating Pressure Differential Air/inert Gas | 75 psi |
| Max. Operating Pressure Differential Light Oil | 75 psi |
| Max. Operating Pressure Differential Water | 75 psi |
| Max. Operating Temperature | 180°F |
| Min. Operating Pressure Differential | 0 psi |
| Mounting Orientation | Horizontal, Vertical |
|---|---|
| Operating Environment | Corrosive, Indoor, Outdoor |
| Operation Type | Direct Acting |
| Orifice Dia. | 0.094" |
| Orifice Diameter | 3/32" |
| Overall Length | 1 1/2" |
| Pipe Size | 1/4" |
| Safe Working Water Pressure | 500 psi |
| Seal Material | NBR |
| Valve Body Style | Angled |
| Valve Configuration | Normally Open |
| Valve Positions | 2 Position |
| Valve Ways | 2-Way |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 6.86 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)