-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Less Coil |
|---|---|
| Air Flow Rate | 0-28 SCFM |
| Body Material | Brass |
| Coefficient Of Volume | 0.34 |
| Flow Range | 3.4-4.2 GPM |
| Gasket Material | Buna N |
| Max. Fluid Temp. | 180°F |
| Min. Operating Pressure Differential | 0 psi |
|---|---|
| Operation Type | Direct Acting |
| Overall Height | 2 7/8" |
| Overall Length | 1 1/2" |
| Pipe Size | 1/4" |
| Safe Working Water Pressure | 500 psi |
| Valve Configuration | Normally Closed |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 5.84 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)