-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snow/ATV V-Belt |
|---|---|
| Angle | 28° |
| Belt Style | Metric V Belt |
| Belt Type | V-Belt |
| Effective Length | 1039 mm |
| Industry Number | HP2004 |
| Number Of Bands | 0 |
|---|---|
| Number Of Ribs | 0 |
| Outside Length | 1039 mm |
| Reinforcing Cord Material | Aramid |
| Thickness | 12 mm |
| Top Width | 30 mm |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 3.02 |
| HS Code | 4010313000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)