-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Silicone Heater Hose |
|---|---|
| Color | Blue |
| Compatible Chemicals | Air, Antifreeze Coolant |
| Hose Color | Blue |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Silicone |
| Hose Inside Dia. | 1" |
| Hose Length | 25 ft. |
| Hose Outside Dia. | 1 5/16" |
| Hose Reinforcement Material | Polyester |
| Hose Tube Material | Silicone |
|---|---|
| Inside Dia. | 1" |
| Length | 25 ft. |
| Material | Silicone |
| Max. Working Pressure @ 70 F | 200 psi |
| Operating Pressure | 60 psi |
| Outside Dia. | 1.33" |
| Temp. Range | -65°F to +350°F |
| Type | Coil |
| standard | SAE J20 R3 |
| Height (cm) | 56.13 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 11.68 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.32 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)