-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Silicone Coolant Hose |
|---|---|
| Color | Blue |
| Compatible Chemicals | Air, Antifreeze Coolant |
| Hose Color | Blue |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Silicone |
| Hose Elbow Angle | 0° |
| Hose Inside Dia. | 2 1/2" |
| Hose Length | 36" |
| Hose Style | Straight |
| Hose Tube Material | Silicone |
|---|---|
| Inside Dia. | 2 1/2" |
| Length | 3 ft. |
| Material | Silicone |
| Max. Working Pressure @ 70 F | 50 psi |
| Operating Pressure | 50 psi |
| Outside Dia. | 2.82" |
| Standards | Sae J20 Rl Class A |
| Temp. Range | -65°F to +350°F |
| Height (cm) | 91.95 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 7.11 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.954 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)