-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Anchor Shackle |
|---|---|
| Body Color | Silver |
| Body Finish | Galvanized |
| Body Material | Carbon Steel |
| Body Size | 1 1/4" |
| Body Thickness | 1 1/4" |
| Compatible Sling Width | 3 1/4" |
| Eye Outside Dia. | 3" |
| Finish | Galvanized |
| For Sling Width | 3 1/4" |
| Inside Length | 4 11/16" |
| Inside Width | 3 1/4" |
| Lifting Capability | For Lifting |
| Maximum Operating Temperature | 400°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Pin Color | Red |
| Pin Dia. | 1 3/8" |
| Pin Finish | Galvanized |
| Pin Material | Alloy Steel |
| Pin Style | Screw |
| Pin Type | Removable Screw Pin |
| Shackle Type | Anchor Shackle |
| Sling Width | 3 1/4" |
| Standards | Asme B30.26 |
| Width Between Eyes | 2" |
| Working Load Limit | 24000 lbs. |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.518 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)