-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Anchor Shackle |
|---|---|
| Body Color | Silver |
| Body Material | Carbon Steel |
| Body Size | 1 1/8" |
| Body Thickness | 1 1/8" |
| Eye Outside Dia. | 2 11/16" |
| Finish | Galvanized |
| For Sling Width | 2 29/32" |
| Inside Length | 4 1/4" |
| Inside Width | 2 7/8" |
| Lifting Capability | For Lifting |
| Pin Color | Red |
|---|---|
| Pin Dia. | 1 1/4" |
| Pin Finish | Galvanized |
| Pin Material | Alloy Steel |
| Pin Style | Screw |
| Pin Type | Removable Screw Pin |
| Shackle Type | Anchor Shackle |
| Sling Width | 2 7/8" |
| Width Between Eyes | 1 3/4" |
| Working Load Limit | 19000 lbs. |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 14.73 |
| HS Code | 7312900000 |
|---|---|
| Weight (kg) | 3.1275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)