-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swivel |
|---|---|
| Angle | 90° |
| For Reel Series | 100 Series, C Series, E Series, LG Series, P Series, S Series, SG Series, SH Series |
| Includes | Nitrile Seals |
| Includes Seal | Yes |
| Inlet Gender | Female |
| Inlet Swivel Configuration | 3/8" FNPT |
| Inlet Thread Size | 3/8"-18 |
| Inlet Type | NPT |
| Material | Brass |
| Maximum Operating Pressure | 3000 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Pressure | 0 psi |
|---|---|
| Minimum Operating Temperature | -40°F |
| Outlet Gender | Female |
| Outlet Swivel Configuration | 3/8" FNPT |
| Outlet Swivel Configuration Size | 3/8" |
| Outlet Swivel Configuration Type | FNPT |
| Outlet Thread Size | 3/8"-18 |
| Outlet Type | NPT |
| Seal Material | Nitrile |
| Type | Brass 3/8" NPT Inlet |
| Vacuum Rating | 29 in. hg |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 8.89 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)