-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Axe Handle |
|---|---|
| Accessory Type | Single Bit |
| Compatible With Grainger Part Number | 12N148 |
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Includes | Epoxy, Wedge |
|---|---|
| Includes Cushioned Grip | No |
| Material | Fiberglass |
| Overall Length | 34" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 8.89 |
| HS Code | 4417008010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9302 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)