-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mortise Lockset |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Ansi Lockset Function | Closet, Storeroom |
| Backset | 2 3/4" |
| Bolt Type | Latch Bolt |
| Case Material | Steel |
| Case Size | 5 7/8" x 15/16" x 4" |
| Cylinder Core Type | Large Format Interchangeable Core Cylinder |
| Door Thickness - Maximum | 1 3/4" |
| Door Thickness - Minimum | 1 3/4" |
| Failure Mode | Fail Safe Or Fail Secure |
| Features | Freewheeling Lever Rotates 45° Up And Down |
| Finish | Satin Stainless Steel |
| Fire Rating | 3 hrs. |
| Function | Storeroom |
| General Lockset Function | Storeroom Lever Locksets |
| Hand Orientation | Non Handed |
| Includes Core | Yes |
| Inside Locking Access | Not Lockable |
| Key Material | Nickel Silver |
| Key Type | Keyed Different |
| Keying | Keyed Random |
| Keyway Type | Corbin L4 |
| Knob/handle Material | Cast Stainless Steel |
| Ligature Resistance | Ligature Resistant |
| Location Type | Commercial |
|---|---|
| Lock Assembly Type | Mortise |
| Lockset Function Ansi Code | F07 |
| Lockset Handle Type | Lever |
| Lockset Style | ML200 Blss |
| Lockset Type | Mechanical |
| Material | Stainless Steel |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Outside Locking Access | Keyway |
| Performance Duty Rating | 1 |
| Pins | 6 |
| Properties | Locking |
| Required Door Thickness | 1 3/4" |
| Strike Dim. | 4 7/8" x 1 1/4" x 1 1/8" |
| Strike Plate Height | 4 7/8" |
| Strike Plate Lip Length | 1 1/8" |
| Strike Plate Thickness | 1 1/4" |
| Strike Type | Straight Lip |
| Style | Lever |
| Trim Plate Shape | Rectangular |
| Trim Style | Blss |
| Ul Fire Rating | UL10C |
| Visual Indicator Message | No Message |
| Standards | ANSI/BHMA A156.13, CUL LISTED, UL LISTED |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 21.59 |
| HS Code | 8301406030 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)