-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | A/C Compressor |
|---|---|
| Ambient Temp @ Ari Standards | 95°F |
| Ambient Temperature @ Ari Standards | 105°F |
| Amps | 8.3A |
| Application Temperature | Air Conditioning |
| Base Mount Length | 7 1/2" |
| Base Mount Width | 7 1/2" |
| Compatible Lubricant Type | Polyol Ester |
| Compressor Type | Scroll |
| Condensing Temperature @ Ari Standards | 130°F |
| Cooling Capacity | 71700 btuH |
| Discharge Line Connection Size | 1/2" |
| Electrical Connection Type | Molded Plug |
| Evaporating Temperature @ Ari Standards | 45°F |
| For Refrigerant Group | Hfc |
| For Refrigerant Type | R-134A, R-407C |
| Frequency | 60/50 Hz |
| Height | 17 3/4" |
| Horsepower | 5 2/25 hp |
| Length | 9.688" |
| Line Connection Discharge I.d. | 1/2" |
|---|---|
| Line Connection Suction I.d. | 7/8" |
| Liquid Temperature @ Ari Standards | 115°F |
| Mounting Length | 7 1/2" |
| Mounting Type | Grommet |
| Mounting Width | 7 1/2" |
| Overall Height | 17 3/4" |
| Overall Length | 9 11/16" |
| Overall Width | 9 11/16" |
| Phase | 3 |
| Phase - Broad | Three Phase |
| Product Type | Air Conditioner Compressor |
| Return Gas Temperature @ Ari Standards | 65°F |
| Suction Line Connection Size | 7/8" |
| Type Of Compressor Oil | POE |
| Voltage | 380/420/460V AC |
| Warranty | 1 yr. |
| Width | 9.688" |
| Standards | UL-CSA-MEA |
| Height (cm) | 48.9 |
|---|---|
| Length (cm) | 36.2 |
| Width (cm) | 32.7 |
| HS Code | 8414308010 |
|---|---|
| Weight (kg) | 40.275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)