-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | A/C Compressor |
|---|---|
| Ambient Temp @ Ari Standards | 95°F |
| Ambient Temperature @ Ari Standards | 105°F |
| Amps | 9.1A |
| Application Temperature | Air Conditioning |
| Base Mount Width | 7 1/2" |
| Base Mounting Center Triangle | 16.016" |
| Base Mounting Centers | 16.016" |
| Compatible Lubricant Type | Polyol Ester |
| Compressor Type | Scroll |
| Condensing Temperature @ Ari Standards | 90°F |
| Cooling Capacity | 27300 btuH |
| Discharge Line Connection Size | 1/2" |
| Electrical Connection Type | Molded Plug |
| Evaporating Temperature @ Ari Standards | 45°F |
| For Potential Relay - Manufacturer Model Number | 014-0061-27 |
| For Refrigerant Type | R-410A |
| Frequency | 60 Hz |
| Height | 15.266" |
| Hp | 1 67/100 hp |
| Includes | Mounting Hardware |
| Length | 9.562" |
| Line Connection Discharge I.d. | 1/2" |
|---|---|
| Line Connection Suction I.d. | 3/4" |
| Liquid Temperature @ Ari Standards | 115°F |
| Mounting Length | 7 1/2" |
| Mounting Type | Mounting Base |
| Mounting Width | 7 1/2" |
| Overall Height | 15 1/4" |
| Overall Length | 9 9/16" |
| Overall Width | 9 9/16" |
| Phase | 1 |
| Phase - Broad | 1 |
| Product Type | Air Conditioner Compressor |
| Return Gas Temperature @ Ari Standards | 95°F |
| Running Capacitance | 35 F, 370 F |
| Starting Capacitance | 88 to 106/330 |
| Suction Line Connection Size | 3/4" |
| Type Of Compressor Oil | POE |
| Voltage | 208/230V AC |
| Warranty | 1 yr. |
| Width | 9.562" |
| Standards | UL-CSA-MEA |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 33.02 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 23.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)