-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Synchronous Drive Gearbelt |
|---|---|
| Application | Heavy Duty Applications |
| Belt Material | Polyurethane |
| Belt Series | Conti(R) Synchrochain Carbon Series |
| Belt Trade Size | Urethane Carbon |
| Gearbelt Type | CTD |
| Industry Number | 14MGT-1120-20 |
| Length Type | Closed Loop |
| Material | Polyurethane |
| Maximum Operating Temperature | 176°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Number Of Teeth | 80 |
| Pitch | 14 mm |
| Reinforcing Cord Material | Carbon Fiber |
| Resistance Properties | Acids And Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant |
| Tooth Location | One Side |
| Top Width | 20 mm |
| Width | 20 mm |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 40.64 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)