-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Synchronous Drive Gearbelt |
|---|---|
| Belt Material | Compounded Rubber |
| Belt Series | Falcon PD Series |
| Belt Trade Size | GT |
| Gearbelt Type | Falcon HTC |
| Industry Number | 2840-8MGT-12 |
| Length Type | Closed Loop |
| Material | Compounded Rubber |
| Maximum Operating Temperature | 266°F |
| Minimum Operating Temperature | -22°F |
|---|---|
| Number Of Teeth | 355 |
| Pitch | 8 mm |
| Pitch Length | 2840 mm |
| Reinforcing Cord Material | Aramid |
| Tooth Location | One Side |
| Tooth Shape | Modified Curvilinear |
| Top Width | 12 mm |
| Width | 12 mm |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 40.13 |
| Width (cm) | 42.67 |
| HS Code | 4010391000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)