-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Synchronous Drive Gearbelt |
|---|---|
| Gearbelt Type | Hawk PD |
| Industry Number | 18008M85 |
| Material | Compounded Rubber |
| Number Of Teeth | 225 |
|---|---|
| Pitch | 8 mm |
| Pitch Length | 1800 mm |
| Width | 85 mm |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 50.55 |
| Width (cm) | 40.64 |
| HS Code | 4010391000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)