-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Safety Valve |
|---|---|
| (m)npt Inlet (in.) | 1" |
| Application | Air, Gas |
| Body Material | Brass |
| Grade | Grade 17-7 |
| Max. Temp. | 250°F |
| Max. Temp. (f) | 400°F |
| Preset Pressure Settings | 75 psi |
| Preset Setting (psi) | 75 psi |
|---|---|
| Rated Cfm @ Set Pressure | 693 CFM |
| Seal | Silicone |
| Seat | Brass |
| Spring | 17-7 SS |
| Spring Material | Stainless Steel |
| Valve Type | Soft Seat |
| Standards | ASME BOILER AND PRESSURE VESSEL CODE SECTION VIII DIVISION 1, ISO 9001 |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 5.84 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)