| Item | Unloader Valve |
|---|---|
| Adjustable Pressure | Yes |
| Application | Air Compressors |
| Ball Material | Stainless Steel |
| Brass Body | Yes |
| Connection Type | NPT |
| Exhaust Size | 1/4" |
| Inlet Gender | Female |
| Inlet Size | 1/8" |
| Inlet Type | NPT |
| Max. Flow Rate | 14 CFM |
| Max. Temp. | 500°F |
| Maximum Air Flow | 15 CFM |
| Maximum Operating Pressure | 250 psi |
|---|---|
| Minimum Preset Pressure | 95 psi |
| O-ring Material | Silicon, Viton |
| Outlet Gender | Female |
| Outlet Type | NPT |
| Overall Depth | 2 1/4" |
| Overall Length | 3.09" |
| Poppet Material | PTFE |
| Preset Range | 110 psi to 125 psi |
| Pressure | 40 psi to 250 psi |
| Seat Material | Brass |
| Series | NR Series |
Conrader NRP-A unloader valve maintains pressure levels and prevents system overload by draining air from the compressors and providing a way for draining an air tank manually. It can convert a pressure switch control compressor into a constant speed unloader compressor.
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8481100060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
40 to 250 psi.
500 degrees F.
14 CFM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)