-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wrist Support |
|---|---|
| Color | Black |
| Ergonomic Support Size | L |
| Features | Anti-Bacterial Lining That Wicks Away Moisture |
| Fits | 7 To 8" |
| Material | 50% Polyester, 35% Latex, 15% Nylon |
|---|---|
| Size | L |
| Style | Single Strap |
| Wrist | Right |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 2.24 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0122 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)