-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leather Palm Gloves |
|---|---|
| Color | Tan |
| Color Family | Brown |
| Cuff | Safety |
| Cut | Gunn |
| Cut-resistance Coverage | Not Tested |
| Direction | Left Hand, Right Hand |
| Finger Coverage | Full Finger |
| Glove Length Style | Standard |
| Glove Materials | Pigskin |
| Grade | Grade B/C |
| Hand Protection Style | Glove |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Leather Coverage Style | Leather Palm |
| Leather Glove Style | Work |
| Leather Palm Material | Pigskin |
|---|---|
| Leather Palm Type | Full Grain |
| Liner Material | Fleece |
| Liner Style | Lined |
| Oil-resistant | No |
| Pairs Per Package | 12 |
| Palm Color | Brown |
| Reflective Backing | No |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 9 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Stitching Type | Standard |
| Thumb Style | Wing |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)