-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leather Driver's Gloves |
|---|---|
| Back Material | Goat Leather |
| Color | Tan |
| Cuff | Shirred |
| Cuff Style | Shirred Slip On |
| Cut | Gun |
| Direction | Left Hand, Right Hand |
| Double Palm | No |
| Finger Coverage | Full Finger |
| Glove Back Color | Beige |
| Glove Back Material | Goatskin |
| Glove Construction | Cut And Sewn |
| Glove Cut | Gunn |
| Glove Hand Style | Left And Right |
| Glove Liner Material | Unlined |
| Glove Palm Material | Goatskin |
| Glove Style | Leather |
| Grade | Grade A/B |
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
|---|---|
| Leather Coverage Style | Full Leather |
| Leather Glove Style | Drivers |
| Leather Grade | Premium |
| Leather Palm Process | Grain |
| Leather Palm Type | Full Grain |
| Liner Material | Unlined |
| Material | Goatskin |
| Oil Resistant | No |
| Pairs Per Package | 12 |
| Palm Color | Beige |
| Reflective Backing | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Thumb Style | Keystone |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 4203294000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)