-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Protection Gloves |
|---|---|
| Back Material | Grain Cowhide Leather |
| Closure Type | Leather Pull |
| Color | Black |
| Color Family | Brown |
| Cuff | Knit Wrist |
| Cuff Style | Knit |
| Cut | Gun |
| Finger Coverage | Full Finger |
| Finger Style | Full Finger |
| Glove Back Color | Black |
| Glove Back Material | Cowhide |
| Glove Cut | Gunn |
| Glove Hand Style | Left And Right |
| Glove Insulation Material | Thinsulate |
| Glove Liner Material | Thinsulate |
| Glove Style | Leather |
| Hand Protection Style | Glove |
| Hazard Type | Cold Insulated |
| Includes | Shirring On Back Of Hand |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Leather Coverage Style | Full Leather |
|---|---|
| Leather Glove Style | Drivers |
| Leather Grade | Standard |
| Length | 11" |
| Liner Material | Thinsulate |
| Lining | Thinsulate |
| Material | Cowhide |
| Min. Temp. | Not Rated |
| Pairs Per Package | 12 |
| Palm Color | Black |
| Palm Material | Cowhide |
| Palm/back Material | Cowhide |
| Series | Condor Series |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Sold As | Pair |
| Stitching Material | Polyester |
| Stitching Type | Standard |
| Thumb Style | Keystone |
| Waterproof | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 10.16 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)